Welcome to Würth Uruguay For trade customers only
W-MAX continuous diamond cutting disc

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

W-MAX continuous diamond cutting disc

W-MAX diamond cutting discs are produced to cater to general stone and masonry cutting applications.
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
  • Certification: EN 13236

  • Optimal cutting ratio, durability in construction sites.

  • Various disc models for different applications.

  • Special disc for cutting ceramic, tiles and other materials.
Notice
  • Always use the PPE specified for the activity.

  • Refer to the safety instructions for the machine.

  • Be aware of the restrictions on use of the discs.