Welcome to Würth Uruguay For trade customers only
Diamond cutting disc W-MAX turbo

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Diamond cutting disc W-MAX turbo

W-MAX diamond cutting discs are produced to cater to general stone and masonry cutting applications.
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
  • Certification: EN 13236

  • Optimum cutting ratio, durability in construction sites.

  • Various disc models for different uses.

  • Special disc for cutting porcelain, ceramic, tiles and flooring.
Notice
  • Use the PPE specified for the activity.

  • Read the machine's safety instructions.

  • Be aware of the restrictions on using the discs.