Welcome to Würth Uruguay For trade customers only
Diamond cutting disc for porcelain W-MAX turbo

For detailed information, other images and documents, please select individual articles from the following table.

Diamond cutting disc for porcelain W-MAX turbo

W-MAX diamond cutting discs are produced with cutting-edge technology, which provides a long service life, speed and a smooth cutting finish, resulting in exceptional performance. Made with a high-quality steel core and segments and crowns with a balanced, metal connection, impregnated with a large number of high-quality diamonds.
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
  • Exceptional safety and speed: produced with cutting-edge technology.

  • Stable cutting: high-quality core.

  • Long service life: balanced, metal connection.

  • High cutting power: large number of high-quality diamonds.

  • Excellent cutting finish.

  • Outstanding cutting speed.

  • Long disc service life.

  • Wide range of applications.

  • Technical information laser engraved on the reverse side of the disc.