Diamond cutting disc for porcelain W-MAX continuous
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Diamond cutting disc for porcelain W-MAX continuous
W-MAX diamond cutting discs are produced with cutting-edge technology, which provides a long service life, speed and a smooth cutting finish, resulting in exceptional performance. Made with a high-quality steel core and segments and crowns with a balanced, metal connection, impregnated with a large number of high-quality diamonds.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Exceptional safety and speed: produced with cutting-edge technology.
- Stable cutting: high-quality core.
- Long service life: balanced, metal connection.
- High cutting power: large number of high-quality diamonds.
- Excellent cutting finish.
- Outstanding cutting speed.
- Long disc service life.
- Wide range of applications.
- Technical information laser engraved on the reverse side of the disc.
Application area
- Used in portable electric and pneumatic machines for cutting natural ornamental stone, industrialised stone, porcelain and a range of materials according to the characteristics of each disc.
- Optimal use on: porcelain, ceramic, tile, industrial stone, nanoglass, marble, travertines
- Suitable for use on: granite
- Not advisable for use on: asphalt and concrete.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!