Welcome to Würth Uruguay For trade customers only
DIAMOND CERAMIC DISC 4 INCHES

For detailed information, other images and documents, please select individual articles from the following table.

DIAMOND CERAMIC DISC 4 INCHES

High-strength ceramic resin discs impregnated with high-quality diamonds, available in different grains for polishing ornamental stones using wet processes.

See product details

Available in 7 versions
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
  • Polishing light and dark stones.

  • Excellent high-gloss polish.

  • Long-lasting gloss effect.

  • High-performance disc.

  • High concentration of diamonds.

  • For use on almost any type of stone, both light and dark.

  • Excellent finishing.

  • Excellent performance.

  • Excellent durability.

  • Different grains for a perfect, long-lasting polish.

  • Unique extra 36 grain for heavy roughing.

  • With hook-and-loop fastening for quick attachment to the plate on the power tool.

  • Central hole and segmented grooves allow a high level of cooling, increasing the service life of the sandpaper.

  • Diameter: 4 inches

  • Grains 36 to 800 - first stage: levelling of the surface for the gloss effect.

  • Grains 1,500 to 3,000 - second stage: start and development of the gloss effect.

  • 10,000 - third stage: high-gloss effect.
Notice
  • Use the discs on power tools suitable for the job.

  • Use the appropriate PPE.

  • Do not exceed the recommended speed.

  • Secure the material to be worked on to avoid oscillations.