Welcome to Würth Uruguay For trade customers only
CARGO diesel additive
CARGO  diesel additive - 1
CARGO  diesel additive - 2

For detailed information, other images and documents, please select individual articles from the following table.

CARGO diesel additive

Latest-generation additive for heavy vehicles and industrial construction and agricultural machines.

See product details

Available in 2 versions
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
Keeps the injection system clean


Prevents deposits forming in injectors, valves, pistons and segments.


Prevents expensive repairs.



Protects the environment


Reduces the formation of carbon and harmful exhaust substances (black smoke).



Removes water from diesel


Absorbs moisture from the tank and protects the circuit against corrosion in order to improve engine performance at start-up.



Controls diesel density


Aids cold starts.



Increases engine performance

Notice

Diesel absorbs water from the atmosphere, and this water then oxidises the injection system and must be removed from the circuit. Cargo Diesel Additive mixes directly with diesel. In extreme cases, the fuel filter must be bled until diesel comes out.