For detailed information, other images and documents, please select individual articles from the following table.
CAT III 600 V TRMS DIGITAL MULTIMETER
The CAT III 600 V TRMS digital multimeter is a high-performance instrument designed for professional electricians and electrical maintenance enthusiasts. Provides accurate True RMS measurements, ideal for analysing current, voltage, resistance, capacitance, continuity, diodes and more, complying with strict safety standards.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Complies with IEC 61010 CAT III.
- Multifunctional.
- Advanced precision with True RMS measurement.
- Application versatility.
- Visual and acoustic indicators.
- Made from high-quality materials, making it durable and very practical.
- Result hold and maximum value buttons make work faster
- LCD display: With 4,000 counts, backlighting and visual alerts (red/green).
- Safe design: CAT III 600 V protection with replaceable fuses and insulating cover.
- True RMS: Precise measurement of non-linear or distorted electrical signals.
- NCV and live test: Detects non-contact voltage and identifies live lines.
- Multifunctional: Measurement of AC/DC current, AC/DC voltage, resistance, capacitance, continuity, diode and battery testing.
- Portable: Compact size with built-in flashlight and auto power off.
Do not exceed the maximum input voltage of 600 V. Replace fuses and batteries using types with identical specifications to ensure safety.
Check the integrity of the housing and probes before use.
- Multifunctional: AC/DC voltage, AC/DC current, capacitance, resistance, temperature, continuity etc.
- Electric car workshops, industry in general, construction, heavy-duty service workshops, dealerships etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!