Welcome to Würth Uruguay For trade customers only
Digital vernier callipers, fractional
Digital vernier callipers, fractional - 1
Digital vernier callipers, fractional - 2
Digital vernier callipers, fractional - 3

For detailed information, other images and documents, please select individual articles from the following table.

Digital vernier callipers, fractional
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
  • Measuring unit: Metric or inch

  • LCD digital display 9 mm

  • Operating temperature 0°C to 40°C

  • Battery: 1.5V silver oxide cell (LR44)

  • Battery voltage indicator light on the display

  • Automatic switch-off / 5 min.

  • Stainless steel, hardened and ground

  • Measuring surfaces ground and lapped

  • With locking screw

  • Thread table on the reverse

  • Depth gauge on calliper

  • Delivery in plastic box

  • Battery included
Notice

Delivered in plastic box.

Complies with DIN 862