Welcome to Würth Uruguay For trade customers only
W-MAX WINDSCREEN WIPER DISPLAY

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

W-MAX WINDSCREEN WIPER DISPLAY

Designed to display items in an orderly manner by size. Can display a variety of available windscreen wiper models and sizes, allowing customers to choose whichever option best suits their vehicle.

See product details

Available in 2 versions
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
  • Available in two versions: floor-standing and wall-mounted.

  • Material: metal.

  • Wall-mounted version, dimensions: 60 x 25 cm. Capacity: 7 hangers (35 windscreen wipers)

  • Floor-standing version, dimensions: 70 x 135 x 35 cm. Capacity: 20 hangers (50 windscreen wipers)