Metric double box-end wrench 6 pieces with POWERDRIV® drive
For detailed information, other images and documents, please select individual articles from the following table.
Metric double box-end wrench 6 pieces with POWERDRIV® drive
Extra-long, straight design
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Practical assortment of six metric double box-end wrenches
- Supplied in a robust tool roll for protective storage of the double box-end wrenches
- Complies with DIN 475-2
- Extra-long shank and slim heads for working in the tightest of spaces
- Ideal for work on universal-joint shaft flanges, axle joints, ball joints, supporting joints and axle-link screw joints
- Straight box ends with an arc swing of 12°
- Thin-walled heads, countersunk on both sides
Extremely high quality for a long service life
- With well-proven chrome-vanadium steel
- The surfaces are chrome plated for a secure grip even with oily hands
- The surface provides lasting resistance against rust and ensures a service life far longer than average
Application area
Universal-joint shaft flange, axle joint, ball joint and supporting joint, axle-link screw joints.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!