Welcome to Würth Uruguay For trade customers only
Double-ended PH bit S2 steel, high torque, magnetised
Double-ended PH bit S2 steel, high torque, magnetised - 1
Double-ended PH bit S2 steel, high torque, magnetised - 2
Double-ended PH bit S2 steel, high torque, magnetised - 3

For detailed information, other images and documents, please select individual articles from the following table.

Double-ended PH bit S2 steel, high torque, magnetised

Magnetised double-ended bit, ideal for tightening or loosening screws
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
Resistant to strain.


  • Made from S2 steel.

  • Developed for jobs that involve greater application of force.

  • Wear-resistant bit.


Available in two dimensions.


  • 65 mm and 110 mm in length

  • PH2 1/4 inch hex shank at both ends

All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage, directly or indirectly resulting from application.