Welcome to Würth Uruguay For trade customers only
DRYWALL SCREWDRIVER S70 TB CLASSIC
DRYWALL SCREWDRIVER S70 TB CLASSIC - 1
DRYWALL SCREWDRIVER S70 TB CLASSIC - 2

For detailed information, other images and documents, please select individual articles from the following table.

DRYWALL SCREWDRIVER S70 TB CLASSIC

Extremely lightweight and practical drywall screw gun.
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
High working flexibility


Suitable for screws from 3.0 x 20 mm to 4.5 x 57 mm



Quick-change bit holder


Quick and convenient bit changing, for example, when working with the optional accessory



Rear vent


Enables ejection of drywall dust to keep internal mechanisms clean



Lightweight and practical


Allows for extended periods of work without fatigue



Easily adjustable screwing depth


Adjustable depth stop