Welcome to Würth Uruguay For trade customers only
DRYWALL DRILL DRIVER S70 TB CLASSIC
DRYWALL DRILL DRIVER S70 TB CLASSIC - 1
DRYWALL DRILL DRIVER S70 TB CLASSIC - 2

For detailed information, other images and documents, please select individual articles from the following table.

DRYWALL DRILL DRIVER S70 TB CLASSIC

Extremely light and handy dry construction driver.

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +598 2288 0000

Prices for customers after login

High working flexibility


Suitable for screws from 3.0 x 20 mm to 4.5 x 57 mm



Quick-change bit holder


Fast and convenient bit changes, e.g. when working in conjunction with the optional attachment device



Rear air vent


Allows the drywall dust to be exhausted in order to keep the inner mechanisms clean



Lightweight and handy


Making it possible to work for long periods without fatigue



Easily adjustable screwing depth


Adjustable depth stop