Welcome to Würth Uruguay For trade customers only
Welding inverter WIS 160 Super+ Würth

For detailed information, other images and documents, please select individual articles from the following table.

Welding inverter WIS 160 Super+ Würth

100% capacity, compatible with 100-metre extension leads (3x2.5mm)
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
  • Efficient, very compact welding machine

  • The digital display makes selecting the right welding current easy

  • Delivered in a durable plastic case


IGBT technology


IGBT technology ensures perfect welding results when using unstable voltage (working with generators)


Distribution fuse


Requires only a 16A fuse


Arc-Force


  • More stable welding voltage

  • Reduced splatter

  • Tidier welded seams

  • Small currents prevent the inverter from getting stuck


Hot-Start


  • Increases the starting current momentarily

  • Easier arc ignition


Anti-Stick


  • The welding voltage is reduced when the welding inverter is stuck on the workpiece

  • Makes removing the welding inverter easier


Contents of delivery:


  • Welding machine WIS 160 Super+

  • Ground cable 1.5 m, 16 mm²

  • Electrode welding cable 2.5 m, 16 mm²

  • Scratch brush / slag hammer

  • Plastic case


Scratch-start TIG (item number 0984 950 001)


  • Scratch-start TIG welding possible with only a welding torch and pressure regulator
Notice
  • Nominal voltage 69 V

  • Minimum generator 6 kVA

  • Fuse size 16 A

  • Connection cable 2 m, 2.5mm2

  • IP Protection class IP 21

  • Load capacity 160 A (at a temperature of 30 °C)