Welcome to Würth Uruguay For trade customers only
Electrical hot air blower HLG-2000P
Electrical hot air blower HLG-2000P - 1
Electrical hot air blower HLG-2000P - 2
Electrical hot air blower HLG-2000P - 3

For detailed information, other images and documents, please select individual articles from the following table.

Electrical hot air blower HLG-2000P

Handy, light unit with stepless temperature and air quantity adjustment
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
Rugged ceramic heater


  • Long service life

  • Low sensitivity to jolts


Universal Function


Tools for universal function such as stripping paint ,drying, welding, ect



Different levels for airflow


On-off switch with three steps for selecting airflow options



Stepless control for temperature adujstment


Stepless adjust-wheel for selecting temperature options



Cooling Function


Air setting with 50°C for fast cooling and working at low temperatures



Comfortable Handle


Closed handle with softgrip for convenient and safe working

Notice

*Ceramic: insulating material responsible to ensure the thermal resistance and transfer most of the heat (handled up to 760°C) generated by the air gun


Affordable tools generally found in the market use Mica as insulating material. This component maximum temperature capability is around 480°C, being limited to non-professional usage.