Welcome to Würth Uruguay For trade customers only
Engine oil 10W-20

For detailed information, other images and documents, please select individual articles from the following table.

Engine oil 10W-20

High-performance oil for lubricating two-stroke engines

See product details

Available in 2 versions
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
  • Ideal for motorbikes, mopeds and scooters as well as chain saws, generators and pumps.

  • Reduces the formation of deposits

  • Protects against wear

  • Reduces emissions
Notice

When mixing manually, never put the petrol into the fuel tank first and then the oil, as the oil will sink directly to the bottom without mixing with the petrol. Important: A lack of lubrication due to incorrect dilution proportions, too little oil, etc. can cause severe engine damage.