Welcome to Würth Uruguay For trade customers only
Cargo engine oil UHPD 10W40 E4/E7

For detailed information, other images and documents, please select individual articles from the following table.

Cargo engine oil UHPD 10W40 E4/E7

Würth engine oil is produced and packaged in accordance with the strictest quality specifications DIN EN ISO 9001.
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
Extends maintenance intervals


Compared to regular maintenance performed with equal quality oils with lower TBN and no risk to the engine.



Dispersant and anti-oxidant properties


Protects against waste accumulation and prevents the filter from clogging.



Anti-wear properties



High cleaning power


Protects pistons and reduces sediment buildup.



Anti-corrosion, anti-rust and anti-foam



Meets the requirements of leading manufacturers

ACEA E4 / E7


API CF


CUMMINS 20072


DAF Extra Drain


DEUTZ DQC III


MAN M 3277


MB 228.5


MTU Type 3


SCANIA LDF-3


VOITH Class A


VOLVO VDS-3


ZF TE-ML-04C