Welcome to Würth Uruguay For trade customers only
Engine wash
Engine wash - 1
Engine wash - 2
Engine wash - 3
Engine wash - 4

For detailed information, other images and documents, please select individual articles from the following table.

Engine wash

Powerful engine cleaner for engines, engine compartments and gearboxes
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
High cleaning performance


  • Quickly and thoroughly removes oil, grease and other soiling

  • The cleaner adheres to vertical surfaces due to its viscosity, which means that it can get under the dirt and loosen it to optimal effect


Gentle on materials


Delicate surfaces such as aluminium, tin and zinc as well as painted surfaces, plastics and rubber are not attacked due to the lack of aggressive substances.



Fast-separating in accordance with Austrian Standard Ö-Norm Test B 5105


Oily, greasy soiling is not emulsified, but penetrated and dissolved. The resulting waste water can therefore be separated via the light-oil separator.



Does not contain AOX compounds or organic solvents



No phosphates or complex compounds



Silicone free

Application area

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.