Veda Escape
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
- High resistance to heat, vibrations and humidity
- Eliminates noise
- Non-flammable
- Does not contain asbestos
- Water-based
Application area Automotive and stationary exhaust holes, junctions and gaskets. Can be used for small repairs to ovens and stoves.
Instructions
1. Clean the surfaces to be treated thoroughly, leaving them free of oil, grease, dust and particles;
2. Apply a layer of product sufficient to cover the area;
3. Assemble the parts;
4. Start the engine, without accelerating;
5. The seal will be complete instantly;
6. After use, the packaging must be closed immediately, otherwise the product will harden.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!