Welcome to Würth Uruguay For trade customers only
Expanding nut, type 1 Suitable for round holes

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Expanding nut, type 1 Suitable for round holes

See product details

Available in 5 versions
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
  • One-sided assembly, thus nut locking function

  • Cannot be twisted

  • Corrosion resistant

  • High retention force and secure seat in the component

  • Flange can serve as a spacer

  • No direct contact between sheet metal and screw

  • Can be used again after removal