Welcome to Würth Uruguay For trade customers only
FIFTH WHEEL PROTECTOR

For detailed information, other images and documents, please select individual articles from the following table.

FIFTH WHEEL PROTECTOR

Developer product to protect against wear and friction between the fifth wheel of the truck and the trailer. Available in two versions: black or white.

See product details

Available in 3 versions
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
The protector is installed on the fifth wheel and provides constant lubrication due to its high-strength material, while also withstanding the pressure caused by friction. This eliminates the need to apply grease to the fifth wheel and the need for constant cleaning and the problems associated with it. Its large contact surface offers additional protection for the trailer.