Welcome to Würth Uruguay For trade customers only
W815 GASKET SEALANT

For detailed information, other images and documents, please select individual articles from the following table.

W815 GASKET SEALANT
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
  • The solvent-free flange sealant is an excellent technological solution. Unlike common seals (paper, fibre and cork), the flange sealant always adapts to the required size. The product fills all empty spaces in the surfaces and ensures full contact between them. At low pressure levels (up to 6 bar), it ensures an instant seal.

  • Unlike conventional seals, the flange sealant does not require any additional care. E.g.: Effect of moisture on paper seals. Due to its high elasticity, it can be applied under extreme working conditions.