Welcome to Würth Uruguay For trade customers only
Emery cloth wheel

For detailed information, other images and documents, please select individual articles from the following table.

Emery cloth wheel

Made of soft, flexible grinding cloth segments for a shoulder-free, uniform finish.

See product details

Available in 2 versions
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
  • Mixed corundum made from synthetic and specially fused corundum

  • Abrasive flaps in a synthetic resin core, embedded radial to the axis

  • Especially suitable for surface smoothing and fine polishing
Notice

At high rotation speeds a coarse grain acts like a finer grain and at low rotation speeds a fine grain acts like a coarser one. Use tools with a low contact pressure; high contact pressure leads to premature wear. With insufficient chip removal, do not increase the contact pressure, but instead use a coarser grain. Pay attention to the direction of rotation! Tools are only suitable for clockwise rotation.