For detailed information, other images and documents, please select individual articles from the following table.
Flat chisel SDS-Max Red Line
Flat cutting edge: cleaning on reinforcements, joints restauration and pre-marking on walls with less jamming
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Efficient design
Removes more material in less time and ensures a high removal rate across the tool‘s full service life.
Precise shaped angle tip
Prevents jamming and reduces friction.
Reinforced Shaft
More stable → Less danger of breakage.
For hard materials, e.g. concrete. General demolition and breaking-through work (spiking, mortising, knocking out, pounding, breaking open, breaking out etc.).
Softer materials: can be used for “marking” masonry prior to knock-out.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!