Welcome to Würth Uruguay For trade customers only
Spade/ Flat drill bit Red Stripe ¼ Inch Hexagonal Shank
Spade/ Flat drill bit Red Stripe ¼ Inch Hexagonal Shank - 1
Spade/ Flat drill bit Red Stripe ¼ Inch Hexagonal Shank - 2
Spade/ Flat drill bit Red Stripe ¼ Inch Hexagonal Shank - 3

For detailed information, other images and documents, please select individual articles from the following table.

Spade/ Flat drill bit Red Stripe ¼ Inch Hexagonal Shank

For wood and gypsum board (drywall board). Drills up to 2 times faster than a standard spade drill

See product details

Available in 19 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +598 2288 0000

Prices for customers after login

Two-sided pre-cutters


The Red Groove cutting edge cuts the wood instead of scraping like conventional flat drills



High hole quality


The edges start cutting the contour of the hole before the central wood starts being removed, resulting in a clean and quick drilling besides a perfect finish of the edges of the hole.



Optimum, fast chip removal


No tear-outs even on thin or soft materials



Higher Productivity


Allows quick insertion and removal due to the ¼ Inch changeable hexagonal shank