Workwear Fleece
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
- Fabric: 100% Polyester fleece 280 g/m²
- Color: Navy
- Two side pockets
- Elastic cuff
- Size: S-2XL (38/40/42/44/46)
Reflective tape in chest/ arm/ backside
- 5359 506 101-105 with reflective tape
- 5359 505 101-105 without reflective tape
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!