For detailed information, other images and documents, please select individual articles from the following table.
Food-grade lubricant Rost Off food-grade
Loosens and lubricates parts or areas that may be in temporary contact with food, cosmetics and medications. Ideal for lubricating components subject to low- or medium-pressure loads.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Extends the life of equipment
- Excellent dielectric resistance
- Excellent coverage
- Reduces friction between moving parts
- Acts as a penetrant to loosen jammed components
Non-toxic product
- NSF H1-certified for accidental contact with food
- Colourless and tasteless
- Free of resins, acids, silicones and water-soluble organochlorine compounds
Do not use the product on hospital or dental equipment.
All the data and specifications mentioned here, and the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, given the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile is not liable for any loss or damage directly or indirectly resulting from application.
Specially developed for the pharmaceutical, cosmetic and food industries, and all other areas that require non-toxic, odourless, colourless, high-performance products.
Shake the can before use. Apply it from a distance of approximately 20 cm. Spray Rost Off food-grade on the surface you want to treat and leave to penetrate. Use the extension tube that comes with the can for hard-to-reach places. If necessary, repeat the operation and extend the penetration time, making it easier to free up parts.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!