Force multiplier WMF 5800
For detailed information, other images and documents, please select individual articles from the following table.
Force multiplier WMF 5800
Manual application tool for tightening and loosening wheel nuts on lorries, buses, agricultural machinery, earth moving equipment and more.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Externally treated cast steel housing.
- Comes with 32 and 33 mm sockets.
- Sturdy plastic case for storage and transport.
- No need for external or internal lubrication.
Notice
- Never use the WMF 5800 in combination with a pneumatic impact wrench. This may damage the gears and cause accidents.
- The WMF 5800 is designed only for use with its accessories. Never use the tool with an extension bar. This may damage the gears and compromise performance. In this case, the warranty will be void.
Application area
Fit and remove wheels on lorries, buses, tractors and off-road vehicles in external applications.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!