Welcome to Würth Uruguay For trade customers only
Fuel hose clip Power with high tightening torque
Fuel hose clip Power with high tightening torque - 1
Fuel hose clip Power with high tightening torque - 2

For detailed information, other images and documents, please select individual articles from the following table.

Fuel hose clip Power with high tightening torque

Asymmetrical housing, smooth, embossed band interior and rounded edges

See product details

Available in 2 versions
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
  • Manual over-tightening is prevented due to a higher tightening torque in comparison with conventional hose clamps

  • Uniform force distribution due to asymmetrical housing

  • The asymmetrical design prevents the clamp head from tilting away when tightening

  • No injury or hose damage due to the smooth, embossed band interior and rounded edges
Notice
  • A tightening torque of 3.5 Nm is recommended