Funnel with clamp
For detailed information, other images and documents, please select individual articles from the following table.
Funnel with clamp
Eliminates the need for multiple adapters or threaded funnels, saving time.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Funnel with hinged adjustable clamp-type base, with asymmetrical opening up to 60 mm maximum diameter and 20 mm minimum diameter.
- The base can be attached to the mouth of the liquid container, making it easier for the user to work by allowing use of both hands.
- Funnel cone made of red high-density polypropylene with a diameter of 125 mm and a transparent polycarbonate base.
- Overall height: 300 mm.
- Thermal resistance: up to 90°C.
Application area
Suitable for pouring oils and fuels. Industrial and professional use.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!