Set of yellow zinc plated grease nipples, 115 pieces
For detailed information, other images and documents, please select individual articles from the following table.
Set of yellow zinc plated grease nipples, 115 pieces
Millimetre grease nipples designed to facilitate lubrication in mechanical systems, ensuring an efficient flow of grease to the friction points.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Easy to install and connect.
- High mechanical wear resistance.
- Excellent protection against corrosive environments.
- Compatibility with various lubrication systems.
- Variety of sizes.
- Made from high-strength steel.
- Yellow zinc plated finish for corrosion protection and increased durability.
- mm (metric): Standard metric thread for global systems.
- mm: From M6 to M10.
- Operating pressure: Up to 6,000 PSI.
- Temperature resistance: Safe operation between -40 °C and 120 °C.
Notice
To guarantee performance, install grease nipples using suitable tools and apply lubricants that are compatible with the system.
Application area
- Industrial and agricultural machinery.
- Automotive systems (chassis, axles, suspension).
- Heavy equipment and hydraulic transmission lines.
- Manual and automatic lubrication systems.
- Suspension workshops.
- Mechanical workshops.
- Dealerships.
- Lorry unit workshops.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!