For detailed information, other images and documents, please select individual articles from the following table.
ECO-W universal grease solvent
ECO-W universal grease solvent is a biodegradable, highly concentrated, water-based product for the removal of oils and fats, with high cleaning power and no odour.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Features
- High cleaning power.
- Solvent-free.
- Odourless.
- Concentrated and biodegradable product.
- Water-soluble.
- Non-aggressive.
- Complies with ISO 14000.
Advantages
- Cleans using less product.
- Does not damage rubber or wear materials.
- Non-flammable product.
These instructions are merely recommendations based on our experience. We recommend performing tests prior to use for each new type of application or surface to be treated. Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.
For removing oils, greases, soot, waxes and organic waste and for general cleaning of machines, tools, parts, equipment, floors and surfaces. It can be used in high-pressure washers.
Dilute the product, according to the ratio indicated in the dilution table, in cold or hot water. For optimal performance of the degreaser, dilute in hot water. Apply the diluted product directly over the area to be cleaned by spraying, as a water jet or using a brush, cloth, sponge or Tornador. Scrub. Rinse. Dry the part before use.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!