For detailed information, other images and documents, please select individual articles from the following table.
Grease solvent
Neutral basic and maintenance cleaner with intensive action
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Fast and intensive cleaner for removing stubborn oil and grease deposits throughout the kitchen area
- The high-quality formula guarantees streak-free cleanliness in one operation
The application instructions are recommendations based on the tests we have conducted and on our experience; please carry out your own tests before each application. Due to the large number of applications, storage, and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We guarantee the consistent quality of our products and reserve the right to make technical changes and further developments. Please observe the technical data sheet!
Extraction hood, worktop, kitchen cabinets, sideboards, cooker, tiles, plastic, stainless steel, varnished wood, and much more.
For normal soiling approx. 50 - 150 ml in 10 l of water. In the event of heavy soiling, e.g. extractor hood, dilute to 1:5 with water, then rinse off loosened dirt. To remove extreme soiling, e.g. burnt on hobs, work with undiluted product (check material compatibility beforehand on a concealed area). When using with automatic or high pressure cleaning equipment, dilute approx. 50-150 ml per 10 l of water.
Can also be used in ultrasonic devices in any strength.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!