W-MAX RUSH grinding disc for steel
For detailed information, other images and documents, please select individual articles from the following table.
W-MAX RUSH grinding disc for steel
RUSH grinding disc for metal surfaces and welding seams, ideal for all types of carbon steel and ferrous metals.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Disc produced with high-quality aluminium oxide abrasive grains, resins and fibreglass mesh, which provide a longer service life and improved material removal.
- Complies with standards: ABNT NBR 15230; EN 12413; AMP Z-03986.
- Professional grinding.
- Good stability and durability.
- Low vibration.
Notice
- Never exceed the maximum working speed indicated on the disc label (80 m/s).
- Never use the disc in poor condition (with cracks).
- Never mount the disc without machine protection.
Application area
Used in portable grinding machines.
Ideal for grinding different types of materials: carbon steel and ferrous metals.
It can be used in all activities where it is necessary to grind welding seams and metal parts in processing and industry etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!