Welcome to Würth Uruguay For trade customers only
RETRACTABLE FINGER GUIDE

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

RETRACTABLE FINGER GUIDE

Provides a perfect sliding motion as the collector fingers on the reel move in and out. The shape is perfectly adapted as it copies the surface for a precise fit.

See product details

Available in 2 versions
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
Code: 6025 170 001


RETRACTABLE FINGER GUIDE REF. JD H168206


Material: Black polyurethane D-60 with UV protection


OEM reference: JOHN DEERE H168206


Compatibility: JOHN DEERE platform



Code: 6025 170 002


RETRACTABLE FINGER GUIDE REF. JD CQ10969


Material: Natural polyurethane D-60 with UV protection


OEM reference: JOHN DEERE CQ10969


Compatibility: JOHN DEERE platform



Code: 6025 170 003


RETRACTABLE FINGER GUIDE REF. CNH 1307259C2


Material: Black polyurethane D-60 with UV protection


OEM reference: CNH 1307259C2 (main ref.), CNH 87666079, CNH 87051323, CNH 87620690, CNH 84287636, CNH 410718A1


Compatibility: NEW HOLLAND, CASE IH platform



Code: 6025 170 004


RETRACTABLE FINGER GUIDE REF. CNH 468839


Material: Black nylon 6.6 with UV protection


OEM reference: CNH 468839 (main ref.), AGCO 3319935, IDEAL 1123464101


Compatibility: NEW HOLLAND, CASE IH, AGCO, IDEAL platforms



Code: 6025 170 005


RETRACTABLE FINGER GUIDE REF. CNH 86632613


Material: Black nylon 6.6 with UV protection


OEM reference: CNH 86632613 (main ref.), CNH 89503888


Compatibility: NEW HOLLAND, CASE IH platforms