Tapping and chipping hammer BMH 40 BASIC
For detailed information, other images and documents, please select individual articles from the following table.
Tapping and chipping hammer BMH 40 BASIC
Hammer drill and chipping hammer with SDS-max drive arbor, die-cast magnesium transmission housing and anti-vibration mechanism for comfortable working
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- The switch lock ensures comfortable working in continuous operation
- The integrated damping system protects the user's health by reducing vibrations
- The robust and lightweight magnesium die-cast transmission housing optimises heat dissipation in tough construction site use
- Thanks to the integrated constant-velocity electronics, almost constant speeds under load are achieved
- The speed and stroke rate can be pre-selected using the dial below the handle
- Two service LEDs visually indicate upcoming carbon brush changes as well as available mains voltage
- The electronic soft start ensures a smooth start
- The restart protection prevents unintentional startup in the event of a power interruption
Application area
- Rotary hammer drilling in concrete, masonry and natural stone
- Light to medium-weight chiselling in concrete and masonry
- Through-hole drilling with hammer drill bits mainly in masonry
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!