Basic hand-held riveting device
For detailed information, other images and documents, please select individual articles from the following table.
Basic hand-held riveting device
Hand-held riveting device for aluminium, steel and stainless steel rivets.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Made from aluminium.
- Finished in epoxy paint.
- PVC-coated forged steel handle.
- Length: 250 mm.
- Includes four nozzles and a wrench for changing them.
- For rivets dia. (mm): 2.4 mm (3/32 inch), 3.2 mm (1/8 inch), 4.0 mm (5/32 inch), 4.8 mm (3/16 inch).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!