Welcome to Würth Uruguay For trade customers only
Hand-held riveting device W-MAX 2.4-4.8 mm

For detailed information, other images and documents, please select individual articles from the following table.

Hand-held riveting device W-MAX 2.4-4.8 mm

Hand tool for applying rivets in aluminium, steel and stainless steel.

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +598 2288 0000

Prices for customers after login

  • Aluminium alloy body.

  • Forged steel handle with PVC coating.

  • Plier-type power transmission.

  • Includes four nozzles for different rivet diameters 2.4 mm (3/32 inch)/3.2 mm (1/8 inch)/4.0 mm (5/32 inch) and 4.8 mm (3/16 inch).

  • Includes nozzle change key.

  • Length: 250 mm.