Welcome to Würth Uruguay For trade customers only
Hand-lever drum pump
Hand-lever drum pump - 1
Hand-lever drum pump - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hand-lever drum pump

Self-aspirating robust polypropylene hand lever pump with Viton seals
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
  • Locking ring for secure hold

  • 2 inch drum connection

  • Telescopic pump pipe for 60 l and 200 l drums; variable from 500 to 900 mm

  • Flow rate: approx. 300 ml/stroke
Application area