Welcome to Würth Uruguay For trade customers only
Work wear High-vis vest DBV3
Work wear High-vis vest DBV3 - 1
Work wear High-vis vest DBV3 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Work wear High-vis vest DBV3

Basic Hi-vis vests improves visibility of workers during the day, in low-light conditions and at night. The high retroflective bands reflect light back to its source.

See product details

Available in 4 versions
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
Conform to EN ISO 20471 Class 2



High strength


Vest is made of 120gsm polyester tricot



High reflectance


  • Two high retroflective bands on shoulders and two high retroflective bands around waist

  • Color: Hi-vis yellow and Hi-vis orange


Convenient


  • With ID pocket at chest

  • Velcro closure type"
NoticeDo NOT store under direct strong sunlight.
EN ISO 20471:2013+A12016 EN ISO 20471:2013+A12016