High-gloss polish P3
For detailed information, other images and documents, please select individual articles from the following table.
High-gloss polish P3
High gloss, quick-sealing soft polish to be applied manually or with a rotary polisher. Its formula eliminates holograms, swirls and micro-scratches, achieving full, intense colours for a perfect finish.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Water-based formula that doesn't dry out like other compounds.
- Removes the marks from 2,500 grit sandpaper or finer.
- Recommended for removing fingerprints after polishing.
- Remove adhered dust, holograms and rough cloth marks.
- Free from solvents and silicone.
- Generates almost no dust during polishing.
- The pads stay cleaner for longer.
- Ideal for working with an orange soft sponge pad.
Technical data
- Contents: 1 kg
- Cut level: 4 out of 10
- Gloss level: 10 out of 10
- Pad required: Soft orange pad 0585 170 003
- Speed (minimum-maximum): 600-800-2,000 rpm
Notice
- Do not apply if the surface is hot or exposed to the sun.
- A protective layer is created after 24 hours, so the surface must not be cleaned with an abrasive cloth.
Application area
Ideal for all clear coats and paint finishes.
InstructionsClean the surface thoroughly before applying the polish. To start polishing, use an orange soft sponge pad (code: 0585 170 003). Apply a small amount of polish to the surface to be polished. If the polishing pad is new, we recommend applying the compound to the surface as well and pre-polishing. Polish with a rotary polisher at an optimum speed of 600-800 rpm, applying light to medium pressure. Gradually increase speed up to a maximum of 2,000 rpm. Remove residue with a 500 g microfibre cloth.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!