H0 Clip-on hinge
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
H0 Clip-on hinge
Hinges with damping system for soft closure.
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
*Salt spray or salt chamber tests subject the tested material to an environment with high temperature and humidity and salt mist saturation, precipitating the natural oxidation process, measuring the resistance capacity of the tested material against oxidation.
Application area
- Can be attached to MDF, MDP, hardboard, plywood and chipboard (wood) panels in sheets of 15-23 mm thickness.
- Do not use on HDP or OSB (wood) panels.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!