Welcome to Würth Uruguay For trade customers only
H0 3D Clip-on hinge

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

H0 3D Clip-on hinge

Soft-close hinge, with a damping system and 3D adjustment, for mounting on doors and panels of wood, MDF etc.

See product details

Available in 3 versions
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
  • 50,000 opening cycles.

  • Soft-close system: soft, silent damping when closing furniture doors.

  • Clip-on system: fast installation and removal, eliminating the need for screws.

  • Integrated 3D configuration: lets you precisely adjust the module orientation.

  • H0 shim comes with the hinge; metal damping system.

  • Hinges tested in salt chamber* (salt spray) with 24 hours resistance to oxidation.

  • Arm features: Made from cold-laminated steel. Nickel-plated finish, with neck tailpiece. Two-stage kinematic opening angle (2W) 105°, with 3D adjustment. Kinematic movement using high-strength, stable 6-bar linkage.

  • Shim features: Clip system. H0 cross fitting mounting shim. Made from cold-laminated steel. Nickel-plated finish. Integrated height adjustment screws.
Notice

Do not use on HDP or OSB (wood) panels.


Includes: 2 covers per hinge, 4 flat-head screws for installation and cover plates for the arm and cup.


*Salt spray or salt chamber tests subject the tested material to an environment with high temperature and humidity and salt mist saturation, precipitating the natural oxidation process, measuring the resistance capacity of the tested material against oxidation.