For detailed information, other images and documents, please select individual articles from the following table.
H0 SLIDE-ON HINGE
Steel hinge for the installation of swing doors and panels made of wood, MDF etc. With simple damping system. Slide on. Height-adjustment screw with 11.0 mm thread engagement.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Models: straight, curved and super curved.
- Double shim - H0 included.
- Adjustment 1w: depth and sideways movement.
- High resistance to oxidation.
- Plate thickness: 1.0 mm.
- Fixing screws not included.
- Tested for 30,000 opening cycles.
- Hinges tested in salt chamber* (salt spray) with 24 hours resistance to oxidation.
*Salt spray or salt chamber tests subject the tested material to an environment with high temperature and humidity and salt mist saturation, precipitating the natural oxidation process, measuring the resistance capacity of the tested material against oxidation.
Do not apply on HDP and OSB (wood) panels.
For fixing wood, MDF, MDP, hardboard, plywood and chipboard panels to 15-23 mm thick sheets.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!