Welcome to Würth Uruguay For trade customers only
ZINC-PLATED STEEL CLAMP 9 MM AND 12 MM

For detailed information, other images and documents, please select individual articles from the following table.

ZINC-PLATED STEEL CLAMP 9 MM AND 12 MM

Endless thread clamp with high mechanical resistance for a range of applications.

See product details

Available in 25 versions
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
  • Band thickness: 9 mm and 12 mm.

  • Clamp end material: Steel.

  • Screw material: Steel.

  • Band and screw coating: Zinc-plated.

  • Drive type: Phillips or hexagon socket screwdriver 7 mm.

  • Rounded edges to prevent damage to the material it is used on.

  • Improved safety and service life.