304 STAINLESS STEEL CLAMP 9 MM
For detailed information, other images and documents, please select individual articles from the following table.
304 STAINLESS STEEL CLAMP 9 MM
Endless thread clamp with high mechanical resistance for a range of applications.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Band thickness: 9 mm.
- Clamp end material: 304 stainless steel.
- Screw material: 201 stainless steel.
- Drive type: Flat or hexagon socket screwdriver 7 mm.
- Rounded edges to prevent damage to the material it is used on.
- Improved safety and service life.
Application area
Clamping system for pipes and fabric hoses.
Civil construction, industrial installation and vehicle radiators.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!