Welcome to Würth Uruguay For trade customers only
W-MAX ZINC-PLATED STEEL HOSE CLAMP 9 MM

For detailed information, other images and documents, please select individual articles from the following table.

W-MAX ZINC-PLATED STEEL HOSE CLAMP 9 MM

Endless thread clamp with high mechanical resistance for a range of applications.

See product details

Available in 14 versions
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
  • Band thickness: 9 mm.

  • Clamp end material: Steel.

  • Screw material: Steel.

  • Band and screw coating: Zinc-plated.

  • Drive type: Phillips or hexagon socket screwdriver 7 mm.

  • Rounded edges to prevent damage to the material it is used on.

  • Improved safety and service life.