Welcome to Würth Uruguay For trade customers only
Set of pliers for cross clamps

For detailed information, other images and documents, please select individual articles from the following table.

Set of pliers for cross clamps

Designed to loosen/tighten locks and clamp. Compatible with most vehicles.
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
  • Works to remove clamps on most vehicles.

  • Great durability and corrosion resistance.

  • Made of high-quality chrome-nickel steel.

  • Vinyl coated handle for an easy grip.

  • Ratchet mechanism on certain models.

  • Ergonomic design for easy use.

  • Diameters of the openings: dia. 18-54 mm (11/16 inch to 2-1/2 inch), varies depending on the model.

  • Material: Chrome-nickel steel.

  • Coating: Vinyl.

  • Diameters of the openings