SET OF GREASE FITTINGS, 115 PIECES
For detailed information, other images and documents, please select individual articles from the following table.
SET OF GREASE FITTINGS, 115 PIECES
Set of steel grease fittings. Includes the six most widely used measurements and angles.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Used to lubricate confined mechanical components, i.e. those housed in compartments that are difficult to access.
- The grease can be applied using a manual or pneumatic gun, forcing the lubricant through the peaks of the grease fittings until it reaches the confined mechanisms.
- Contains the six most popular sizes: - Straight 6x1: 30 pieces - 45° 6x1: 15 pieces - 90° 6x1: 15 pieces - 90° 8x1: 15 pieces - 45° 8x1: 15 pieces - straight 8x1: 25 pieces.
Application areaIndustrial/agricultural: bearings or ball bearings, gearboxes, suspensions, and heavy vehicles such as lorries, buses and vans.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!