Welcome to Würth Uruguay For trade customers only
Split pin ISO/WN 1234 steel zinc-plated
Split pin ISO/WN 1234 steel zinc-plated - 1
Split pin ISO/WN 1234 steel zinc-plated - 2

For detailed information, other images and documents, please select individual articles from the following table.

Split pin ISO/WN 1234 steel zinc-plated

See product details

Available in 8 versions
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
Nominal size d1 = 3.5 mm/4.5 mm/5.5 mm/7 mm not standardised according to ISO 1234

Notice

Replaces DIN 94